Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Networking & Server Management
Server Switches & Adaptors
SMC1500IC SmartUPS C 1.5kVA LCD
By Apc
Order Code:
ZT3525937S
£749.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 10th Dec
In Stock
GBP
749.99
https://www.zoro.co.uk/shop/computers-and-electronics/server-switches-and-adaptors/smc1500ic-smartups-c-1-5kva-lcd/p/ZT3525937S
Add to quotation
View all Server Switches & Adaptors
Description
APC SMC1500IC Smart UPS C 1.5kVA LCD 230V SmartConnect
Specifications
Specifications for SMC1500IC SmartUPS C 1.5kVA LCD
Transfer Time
6 s typical, 10 s axium
Type
UPS Power Supplies
Battery Type
Lead Acid
RoHS Compliant
Yes
Dimensions (W x D x H)
171x439x219mm
Output Power Capacity
900W/1.5kVA
Input Frequency
50/60Hz
Weight
20.1kg
Nominal Input Voltage
230V
Input Connections
IEC 320 C14
Colour
Black
Nominal Output Voltage
230V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome