StarTech USB 3.0 to GbE Network Adapter Silver

Order Code: ZT1537145S

£31.99 Inc VAT (20%)


Description

StarTech USB 3.0 to GbE Network Adapter Silver Gain fast, reliable network access for your MacBook, Chromebookô or tablet, even if it doesnít have an Ethernet port. This USB 3.0 to Gigabit network adapter adds a single RJ45 Ethernet port to your computer through your USB 3.0 port. It installs instantly - with no driver required.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for StarTech USB 3.0 to GbE Network Adapter Silver
  • Depth
    66mm
  • Width
    24.9mm
  • Height
    17mm
  • Weight
    36g
  • Wired/Wireless
    Wired
  • Data Rates
    10/100/1000/Mbps
  • Type
    Ethernet Switches
  • Number of Ports
    1
  • Interface
    Ethernet

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome