Startech USB Mini Wireless N Network Adapter

Order Code: ZT1536185S

£15.99 Inc VAT (20%)
£16.995.5% off


Description

Startech USB Mini Wireless N Network Adapter The USB150WN1X1 USB 802. 11N Mini Wireless Network Adapter allows almost any USB-enabled desktop, laptop or netbook computer system to connect to 'n', 'g' or 'b' wireless networks. Using a 1T1R (1 Transmitter/1 Receiver) design over the 2. 4GHz frequency in an extremely compact form factor, the USB adapter is capable of reaching up to 150Mbps over an 802. 11n network while taking up minimal space. Backward compatible with 802. 11b/g networks (11/54Mbps), this adapter is a versatile wireless networking solution. With support for standard and advanced security options such as WEP, WPA, as well as wireless Quality of Service (QoS) support, and quick and easy setup through WPS, this USB 2. 0 adapter is backed by StarTech. com's 2-year warranty and free lifetime technical support, making for an excellent wireless upgrade or first-time setup option.

See full description
Specifications for Startech USB Mini Wireless N Network Adapter
  • Width
    15mm
  • Type
    Ethernet Switches
  • Depth
    19mm
  • Height
    8mm
  • Warranty
    2 Years Warranty
  • Dimensions
    8 x 15 x 19mm
  • Number of Ports
    1
  • Data Rates
    150MBps
  • Interface
    Wlan

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome