TP Link Unmanaged 8 Port Gigabit Rackmou

Order Code: ZT1537699S

£51.99 Inc VAT (20%)


Description

TP Link Unmanaged 8 Port Gigabit Rackmou The TL-SG1008 provides 8 10/100/1000Mbps RJ45 ports, with all ports support Auto-MDI/MDIX, there is no need to worry about the type of cable to use. Featuring full duplex mode, TL-SG1008 can process data at a rate up to 2000Mbps, making it an ideal choice for expanding your high performance wired network. Moreover, with innovative energy-efficient technology, TL-SG1008 can save the power consumption, making it an eco-friendly solution for your home or office network.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for TP Link Unmanaged 8 Port Gigabit Rackmou
  • Type
    Ethernet Switches
  • Data Rates
    10/100/1000MBps
  • Number of Ports
    8
  • Wired/Wireless
    Wired

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome