Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Networking & Server Management
Server Switches & Adaptors
USB 150Mbps Mini Wireless N Network Adapter - 802.11n/g 1T1R USB WiFi Adapter - White
By StarTech.com
Order Code:
ZT1090570S
£19.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 11th Dec
In Stock
GBP
19.99
https://www.zoro.co.uk/shop/computers-and-electronics/server-switches-and-adaptors/usb-150mbps-mini-wireless-n-network-adapter-802-11n-g-1t1r-usb-wifi-adapter-white/p/ZT1090570S
Add to quotation
View all Server Switches & Adaptors
Description
802.11N USB Wireless LAN Card - 150 Mbps USB WiFi Dongle
Specifications
Specifications for USB 150Mbps Mini Wireless N Network Adapter - 802.11n/g 1T1R USB WiFi Adapter - White
Power Source
USB-Powered
Width
15mm
Weight
2kg
Colour
White
Length
19mm
Operating Temperature
0°C to 40°C
Class
B
Power Type
Bus-Powered
Material
Plastic
Height
8mm
MFR Part No.
USB150WN1X1W
Depth
19mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome