USB3 to GB Network Adapter 2 Port Hub

Order Code: ZT1537099S

£43.99 Inc VAT (20%)


Description

USB3 to GB Network Adapter 2 Port Hub Add powerful network access to your tablet, Ultrabookô or laptop, even if it doesnít have a built-in RJ45 port. This USB 3.0 to Gigabit network adapter gives you wired network access - and provides two USB 3.0 pass-through ports allowing you to connect additional USB devices.
Powerful Gigabit network connections
Ideal for office or home use, the USB 3.0 network adapter supports full Gigabit bandwidth by harnessing the performance of USB 3.0 (5 Gbps). You can quickly access very large files over a Gigabit network, saving valuable time every day.
Native driver support makes installation easy
Get up and running quickly. Simply plug this Ethernet cable adapter into the USB port on your laptop and connect to your network. The network adapter chipset provides native driver support, so you don't have to worry about installing additional software.
Connect your USB devices to the additional ports
Enhance the capabilities of your laptop or tablet by connecting USB devices like printers or external solid-state drive or hard drive enclosures using the two USB 3.0 ports. You can also connect your mouse, keyboard, flash drive or other low-power USB devices, with no extra power required.
Compact and lightweight for perfect portability
Compact and portable, this USB Gigabit network adapter is the ideal desktop network adapter or laptop accessory. You donít have to carry a power adapter with you to use it, because itís powered directly from the host USB port.
The USB31000S2H is backed by a StarTech.com 2-year warranty and free lifetime technical support.

See full description
Specifications for USB3 to GB Network Adapter 2 Port Hub
  • Type
    External Computer Cables
  • Colour
    Black
  • Weight
    25.9g
  • Form
    USB Adapter

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome