1TB FireCuda USB 3.0 Interface Dual USB C and USB A Ports 5400 RPM Gaming External Hard Disk Drive

Order Code: ZT2123750S

£83.99 Inc VAT (20%)


Description

Seagate 1TB FireCuda USB 3.0 Interface Dual USB C and USB A Ports 5400 RPM Gaming External Hard Disk Drive Big Capacity, Bold Design
Plug in and light up with the FireCuda Gaming Hard Drive. Created with up to 5TB of capacity and a sleek, bold designóthis gaming hard drive can hold all your titles and compliment the look of your battlestation. And bring an extra layer of atmosphere to gaming sessions with customizable RGB LED lighting.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for 1TB FireCuda USB 3.0 Interface Dual USB C and USB A Ports 5400 RPM Gaming External Hard Disk Drive
  • Form
    External Drive
  • Connection
    USB 3.2
  • Colour
    Black
  • Type
    Hard Disks
  • Capacity
    1TB
  • Power Supply
    USB Port
  • Portable Or Desktop
    Portable
  • Weight
    167g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome