0
1
2
3
4

2 in 1 Multimeter & Network Maintenance Tester

Order Code: ZT1046230P

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 - 9£47.495%
10 +£44.9910%

Order by 3pm, get it Tomorrow

Description

The tester is designed to read the correct pin configuration 10 Base-T (Category 5), 10 Base-2 cable (coax), RJ45/RJ11 modular cables, 356A, TIA-568A/5688 and Token Ring cable by comparing one transmitting end to the corresponding receiving end. This remote kit ensures that the tester can test cables installed far away either on wall plate or patch panel, whilst being easy to verify the cable continuity, open, short and cross connect.

Features and Benefits
• The product can remotely test cables up to 300m away
• Enables you to test ground cables
• Measures both AC/DC voltage and current

Typical Applications
• Maintenance

See full description
Specifications for 2 in 1 Multimeter & Network Maintenance Tester
  • Max. DC Voltage
    600V
  • Additional Features
    Measures: DC/AC Voltage
    Measures: DC/AC Current
    Continutity & Diode
    Resistance
  • Weight
    308g
  • MFR Part No.
    LA-1011
  • Max. AC Current
    0.2A
  • Max. DC Current
    0.2A
  • Max. AC Voltage
    600V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome