0
1
2

2-Port Serial-to-IP Ethernet Device Server - RS232 - Metal and Mountable

Order Code: ZT1088906S

£249.99 Inc VAT (20%)


Description

2Port Serial Device Server - Mountable & Metal Serial-To-IP

Specifications for 2-Port Serial-to-IP Ethernet Device Server - RS232 - Metal and Mountable
  • Power Type
    EPS-Powered
  • Adaptor Type
    Wall Plug
  • Input Amps
    1.5 A
  • Material
    Steel
  • Tip Polarity
    Positive
  • Width
    81mm
  • Colour
    Black
  • Weight
    320kg
  • Output Amps
    3 A
  • Class
    B
  • Power Input
    36W
  • Input Voltage
    100-240V
  • Output Voltage
    12V DC
  • Length
    112mm
  • Operating Temperature
    0°C to 85°C
  • Power Source
    AC Adapter Included
  • Height
    23mm
  • MFR Part No.
    NETRS2322P

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome