2PT Serial to IP Ethernet Device Server

Order Code: ZT1539797S

£279.99 Inc VAT (20%)


Description

2PT Serial to IP Ethernet Device Server This 2-port serial device server is a cost-effective way to remotely connect to and manage two serial devices over your typical IP network. The device server integrates two RS232 ports into a rugged metal housing with an extended operating temperature range, so itís perfect for factory and industrial settings.
Flexible installation, in a range of environments
If youíre looking for a reliable serial-over-IP control solution, then this device server can help. With a rugged metal housing and an extended operating temperature range, you can rest assured that the device server can deliver the reliable performance you need, even in harsh environments.
Plus, it features two integrated mounting brackets, so you can mount the device server to a surface or a wall as needed, for out-of-the-way installations.
Backup power keeps your devices connected
With redundant power input, this dual-port serial device server ensures seamless operation, even in the event of power dips or failures. It features a wide-range, terminal block power input (9~36V DC), and includes a universal power adapter.
Because it features two power inputs, if you experience a power disruption the device server automatically switches to its secondary power source. With redundant power input, the device server remains operational if one of the power sources fails, so you can continue to connect to and manage your serial devices when needed.
Completely customizable
This highly customizable device server is easy to configure to suit your application. For easy setup, WindowsÆ users can use the provided Virtual COM port software, or the versatile Web-based interface.
The RS232 device server supports Telnet (an operating system independent communication protocol), so it can be integrated into mixed OS environments (Windows, Mac, LinuxÆ). Plus, it supports VCOM, TCP, ICMP, IP, TCP, UDP, DHCP, and BOOTP protocols.
The NETRS2322P is backed by a StarTech.com 2-year warranty and free lifetime technical support.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for 2PT Serial to IP Ethernet Device Server
  • Type
    Ethernet Switches
  • Weight
    320g
  • Warranty
    2 Years Warranty
  • Dimensions
    23 x 81 x 112mm
  • Number of Ports
    2
  • Data Rates
    460.8KBps

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome