2TB FireCuda USB 3.0 Interface Dual USB C and USB A Ports 5400 RPM Gaming External Hard Disk Drive

Order Code: ZT2123744S

£104.99 Inc VAT (20%)
£109.994.5% off


Description

Seagate 2TB FireCuda USB 3.0 Interface Dual USB C and USB A Ports 5400 RPM Gaming External Hard Disk Drive Big Capacity, Bold Design
Plug in and light up with the FireCuda Gaming Hard Drive. Created with up to 5TB of capacity and a sleek, bold designóthis gaming hard drive can hold all your titles and compliment the look of your battlestation. And bring an extra layer of atmosphere to gaming sessions with customizable RGB LED lighting.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for 2TB FireCuda USB 3.0 Interface Dual USB C and USB A Ports 5400 RPM Gaming External Hard Disk Drive
  • Height
    122.5mm
  • Width
    80mm
  • Depth
    14.5mm
  • Connection
    USB 3.2
  • Type
    Hard Disks
  • Weight
    167g
  • Power Supply
    USB Port
  • Colour
    Black
  • Form
    External Drive
  • Capacity
    2TB
  • Portable Or Desktop
    Portable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome