7234050 - Pfb 3405/ Interface Bar Pfb 34xx Series In 4 Different Lenghts To Exactly Match The Display. Max Horizonal Fitment 450mm 80kg 515 X 137mm Interface Bar 515mm - Black

Order Code: ZT1514704S

£119.99 Inc VAT (20%)


Description

7234050 - Pfb 3405/ Interface Bar Pfb 34xx Series In 4 Different Lenghts To Exactly Match The Display. Max Horizonal Fitment 450mm 80kg 515 X 137mm Interface Bar 515mm - Black

Specifications for 7234050 - Pfb 3405/ Interface Bar Pfb 34xx Series In 4 Different Lenghts To Exactly Match The Display. Max Horizonal Fitment 450mm 80kg 515 X 137mm Interface Bar 515mm - Black
  • Weight Capacity
    80kg
  • Length
    515mm
  • Colour
    Black
  • Product Type
    Interface Bar