9 pin Network Dot Matrix

Order Code: ZT1533512S

£1,199.99 Inc VAT (20%)


Description

Epson 9 pin Network Dot Matrix Fast nine-pin dot matrix printer offering outstanding reliability and an extremely low TCO, as well as network capability. The FX-2190IIN is a network high-volume, low TCO 136-column dot matrix printer designed for faster, more reliable network printing. A contemporary new design and smaller footprint make it an easy upgrade.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for 9 pin Network Dot Matrix
  • Colour
    Black
  • Type
    Dot Matrix Printer
  • Weight
    8.37kg
  • Multi Part Forms
    1+6
  • Form Size
    136 Columns
  • Connection
    USB and Parallel
  • Ribbon Colour
    Black
  • Print Head
    9 Pin
  • Dots Per Inch
    240x144dpi

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome