Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Networking & Server Management
Servers
Back UPS Pro BR 1600VA Avr LCD Interface
By Apc
Order Code:
ZT3525630S
£469.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 18th Dec
In Stock
GBP
469.99
https://www.zoro.co.uk/shop/computers-and-electronics/servers/back-ups-pro-br-1600va-avr-lcd-interface/p/ZT3525630S
Add to quotation
View all Servers
Description
APC Back UPS Pro BR 1600VA 960W AVR LCD Interface 8 AC Outlets
Specifications
Specifications for Back UPS Pro BR 1600VA Avr LCD Interface
Type
UPS Power Supplies
Dimensions (W x D x H)
250x382x100mm
Battery Type
Lead Acid
Colour
Black
Nominal Input Voltage
230V
RoHS Compliant
Yes
Output Power Capacity
960W/1.6kVA
Maximum Input Current
10A
Weight
10.9kg
Input Frequency
50/60Hz
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome