Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Networking & Server Management
Servers
Backing Plate 125mm with 10mm Soft Foam Interface
By Fast Mover Tools
Order Code:
ZT4273357S
£8.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.99
0%
5 - 9
£8.63
4%
10 - 19
£8.27
8%
20 - 49
£7.91
12%
50 +
£7.55
16%
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
8.99
https://www.zoro.co.uk/shop/computers-and-electronics/servers/backing-plate-125mm-with-10mm-soft-foam-interface/p/ZT4273357S
Add to quotation
View all Servers
Description
Backing Plate, 125mm With 10mm Soft Foam Interface
Tags:
#BulkDiscount
Specifications
Specifications for Backing Plate 125mm with 10mm Soft Foam Interface
Product Type
Backing Plate
Diameter
125mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome