0
1

Clean Sanding Soft Interface Disc Pad, 5 in x 1/2 in x 3/4 in MultiHole,

Order Code: ZT1380694S

£20.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£20.990%
5 - 9£20.154%
10 - 19£19.318%
20 +£18.4712%

Order by 3pm, get it Tomorrow

Description

3M Clean Sanding Soft Interface Disc Pad is constructed of soft density foam with a 3M Clean Sanding multi-hole pattern to add conformability to a Clean Sanding 3M Hookit backup pad (sold separately). The soft interface disc pad provides a greater cushion and more conformability than a pad with medium density foam.

Specifications for Clean Sanding Soft Interface Disc Pad, 5 in x 1/2 in x 3/4 in MultiHole,
  • MFR Part No.
    7100006170
  • Backing Material
    Hookit Film, Paper Disc
  • Size
    127 x 70mm
  • Vacuum Hole Design
    Multi Hole
  • Series
    Hookit
  • Width
    70mm
  • Material
    Plastic
  • Diameter
    125mm
  • Maximum Operating Speed
    12000rpm
  • Model Number
    20278
  • Mounting Type
    Hookit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome