0
1

Sponge Interface Pad 67x92mm

Order Code: ZT2587200S

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.754%
10 - 19£5.518%
20 - 49£5.2712%
50 +£5.0316%

Order by 3pm, get it Tomorrow

Description

The Milwaukee Sponge Interface Pad is designed to enhance sanding performance, particularly on contoured and profiled surfaces, when used with Milwaukee PowerGrid mesh sanding sheets and the M12 Fuel Spot Sander FDSS. Its hook-and-loop attachment ensures easy and secure use, while the cushioning effect provides smoother results on a range of materials, including wood, painted wood, plastic, filler, drywall, metal, plaster, and lacquer. The pad offers durability and versatility, with the open mesh structure of compatible sheets delivering effective, low-dust sanding. A pad saver is included to protect the tool's backing pad, extending its lifespan. This interface pad is 67x92mm and can be cleaned using compressed air, a vacuum, or water, making maintenance effortless.

Features and Benefits
• Improves sanding on contoured surfaces with a secure hook-and-loop attachment
• Delivers smoother results on wood, plastic, drywall, metal, and lacquer
• Durable, low-dust design with the open mesh structure of compatible sheets
• Includes a pad saver to protect the tool's backing pad
• Easily cleaned with compressed air, vacuum, or water for maintenance

See full description
Specifications for Sponge Interface Pad 67x92mm
  • MFR Part No.
    48805402
  • Material
    Sponge
  • For Use With
    M12 Fuel Spot Sander FDSS

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome