Enclosure Network Ts-it 42U 800 x 2000 x 1000mm Vented Door

Order Code: ZT5047937S

£2,699.99 Inc VAT (20%)


Description

Rittal ENCLOSURE NETWORK TS-IT 42U 800X2000X1000MM VENTED DOOR IT Enclosure Systems/Housings (TSIT) 5509110

Specifications for Enclosure Network Ts-it 42U 800 x 2000 x 1000mm Vented Door
  • Number of Doors
    2
  • Height
    2000mm
  • Depth
    1000mm
  • Width
    154mm
  • Colour
    Grey
  • Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome