Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Networking & Server Management
Servers
Interface DIM for 24V Lede Drivers 1-10V
By Collingwood Lighting
Order Code:
ZT5040383S
£109.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
109.99
https://www.zoro.co.uk/shop/computers-and-electronics/servers/interface-dim-for-24v-lede-drivers-1-10v/p/ZT5040383S
Add to quotation
View all Servers
Description
Collingwood Lighting INTERFACE DIM FOR 24V LEDE DRIVERS 1-10V PDC Interface PDCINT1-10V
Specifications
Specifications for Interface DIM for 24V Lede Drivers 1-10V
Length
138mm
Height
28mm
Width
40mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome