Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Networking & Server Management
Servers
Laptop-to-Server KVM Console with Rugged Housing
By StarTech.com
Order Code:
ZT1088953S
£599.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 11th Dec
In Stock
GBP
599.99
https://www.zoro.co.uk/shop/computers-and-electronics/servers/laptop-to-server-kvm-console-with-rugged-housing/p/ZT1088953S
Add to quotation
View all Servers
Description
Portable KVM Console - VGA USB Crash Cart Adapter
Specifications
Specifications for Laptop-to-Server KVM Console with Rugged Housing
Power Type
Bus-Powered
Height
22mm
Operating Temperature
0°C to 40°C
Weight
244kg
Width
88mm
Power Source
USB-Powered
Length
125mm
Class
A
Colour
Black
Material
Plastic
MFR Part No.
NOTECONS02X
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome