Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Networking & Server Management
Servers
MicroServer Gen10 Plus iLO Enablement Kit
By Hewlett Packard Enterprise
Order Code:
ZT1702928S
£42.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£42.99
0%
5 +
£40.84
5%
1
Add to basket
Get it in
5-6
working days
Available
GBP
42.99
https://www.zoro.co.uk/shop/computers-and-electronics/servers/microserver-gen10-plus-ilo-enablement-kit/p/ZT1702928S
Add to quotation
View all Servers
Description
Hewlett Packard Enterprise P13788-B21, Other, MicroServer Gen10+, 163.1 mm, 172 mm, 60.7 mm, 130 g
Tags:
#BulkDiscount
Specifications
Specifications for MicroServer Gen10 Plus iLO Enablement Kit
Depth
172mm
Type
Other
Height
60.7mm
Width
163.1mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome