Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Networking & Server Management
Servers
Mount Cmc III 1U 170 x 160mm Zinc Plated
By Rittal
Order Code:
ZT5048075S
£99.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
99.99
https://www.zoro.co.uk/shop/computers-and-electronics/servers/mount-cmc-iii-1u-170-x-160mm-zinc-plated/p/ZT5048075S
Add to quotation
View all Servers
Description
Rittal MOUNT CMC III 1U 170X160MM ZINC PLATED IT Monitoring (CMC) 7030071
Specifications
Specifications for Mount Cmc III 1U 170 x 160mm Zinc Plated
Width
10237mm
Material
Metal