Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Networking & Server Management
Servers
NetShelter SX 42U Server Rack Enclosure
By Apc
Order Code:
ZT4784368S
£1,899.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 17th Jan
In Stock
GBP
1899.99
https://www.zoro.co.uk/shop/computers-and-electronics/servers/netshelter-sx-42u-server-rack-enclosure/p/ZT4784368S
Add to quotation
View all Servers
Description
APC AR3100 NetShelter SX 42U Black Server Rack Enclosure 600mm x 1070mm with Sides
Specifications
Specifications for NetShelter SX 42U Server Rack Enclosure
Type
UPS Power Supplies
Colour
Black
Nominal Input Voltage
200V, 208V, 230V
Weight
25.09kg
Dimensions (W x D x H)
199.1x600x1070mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome