Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Networking & Server Management
Servers
SFP+, SMF, 10km, 10GBase, LR, 1310 nm
By Addon Networking
Order Code:
ZT1698770S
£179.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
179.99
https://www.zoro.co.uk/shop/computers-and-electronics/servers/sfp%2B-smf-10km-10gbase-lr-1310-nm/p/ZT1698770S
Add to quotation
View all Servers
Description
AddOn Networks 407-BBOP-AO, Fiber optic, 1000 Mbit/s, SFP+, LC, LR, 10000 m
Specifications
Specifications for SFP+, SMF, 10km, 10GBase, LR, 1310 nm
Depth
120.7mm
Height
69.8mm
Width
30.5mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome