Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Networking & Server Management
Servers
SFP, 1000Base, SMF, 10km, 1310nm, LX
By Addon Networking
Order Code:
ZT1698743S
£62.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
62.99
https://www.zoro.co.uk/shop/computers-and-electronics/servers/sfp-1000base-smf-10km-1310nm-lx/p/ZT1698743S
Add to quotation
View all Servers
Description
AddOn Networks 407-BBOO-AO, Fiber optic, 1000 Mbit/s, SFP, LC, LX, 10000 m
Specifications
Specifications for SFP, 1000Base, SMF, 10km, 1310nm, LX
Depth
120.7mm
Width
30.5mm
Height
69.8mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome