Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Networking & Server Management
Servers
Sheetfed Scanner, 600 DPI x 600 DPI, A4, A5, A6, B4, B5, B6, CIS, ReadyScan LED, USB 2.0 Type B, Ethernet Interface (1000 Base-T/ 100-Base TX/ 10-Base-T)
By Epson
Order Code:
ZT1704728S
£339.99
Inc VAT (20%)
1
Add to basket
Get it in
5-6
working days
Available
GBP
339.99
https://www.zoro.co.uk/shop/computers-and-electronics/servers/sheetfed-scanner-600-dpi-x-600-dpi-a4-a5-a6-b4-b5-b6-cis-readyscan-led-usb-2-0-type-b-ethernet-interface-1000-base-t-100-base-tx-10-base-t/p/ZT1704728S
Add to quotation
View all Servers
Description
Epson WorkForce DS-730N, 215.9 x 6096 mm, 600 x 600 DPI, 30 bit, 24 bit, 10 bit, 8 bit
Specifications
Specifications for Sheetfed Scanner, 600 DPI x 600 DPI, A4, A5, A6, B4, B5, B6, CIS, ReadyScan LED, USB 2.0 Type B, Ethernet Interface (1000 Base-T/ 100-Base TX/ 10-Base-T)
Depth
169mm
Width
296mm
Height
167mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome