Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Networking & Server Management
Servers
Smart-ups x 2200VA LCD 270A788
By Apc
Order Code:
ZT1654151S
£1,999.99
Inc VAT (20%)
£2,399.99
16.5% off
1
Add to basket
Get it by
Mon, 20th Jan
In Stock
GBP
1999.99
https://www.zoro.co.uk/shop/computers-and-electronics/servers/smart-ups-x-2200va-lcd-270a788/p/ZT1654151S
Add to quotation
View all Servers
Description
Smart-Ups X 2200Va Lcd Rm/Tower In
Tags:
#ReducedPrice
Specifications
Specifications for Smart-ups x 2200VA LCD 270A788
Height
432mm
Width
178mm
Depth
483mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome