Vogel's Pfw 6851 - Mounting Kit (Wall Mount) - For Flat Panel - Black - Screen Size: 42"-63" - Mounting Interface: 200 X 200 Mm - Wall-Mountable

Order Code: ZT1529803S

£499.99 Inc VAT (20%)


Description

Vogel's Pfw 6851 - Mounting Kit (Wall Mount) - For Flat Panel - Black - Screen Size: 42"-63" - Mounting Interface: 200 X 200 Mm - Wall-Mountable

Specifications for Vogel's Pfw 6851 - Mounting Kit (Wall Mount) - For Flat Panel - Black - Screen Size: 42"-63" - Mounting Interface: 200 X 200 Mm - Wall-Mountable
  • Product Type
    Mounting Kit
  • Colour
    Black