Renata V390 Silver Oxide Battery 1.55V

Order Code: ZT1056708X

£2.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£2.290%
20 - 49£2.204%
50 - 99£2.118%
100 - 199£2.0212%
200 +£1.9216%


Description

V390
1.55v 80mAh silver oxide button cell. Suitable for calculators, watches, remotes etc.
Dimensions: (H) 3.1mm x (Dia) 11.6mm.

Specifications for Renata V390 Silver Oxide Battery 1.55V
  • Pack Quantity
    1
  • Battery Size
    3.1 x 11.6mm
  • MFR Part No.
    PBO7353
  • Voltage
    1.55V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome