Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Batteries & Chargers
Silver Oxide Batteries
Single D392 Silver Oxide Electronic Battery
By Duracell
3 Reviews
Order Code:
ZT1056698X
£3.69
each
Inc VAT (20%)
£36.90 minimum order value
Quantity
Price
Discount
1 - 9
£3.69
0%
10 - 19
£3.54
4%
20 - 49
£3.39
8%
50 - 99
£3.25
12%
100 +
£3.10
16%
10
Add to basket
Minimum order quantity: 10.
Get it in
12-17
working days
Available
GBP
36.90
https://www.zoro.co.uk/shop/computers-and-electronics/silver-oxide-batteries/single-d392-silver-oxide-electronic-battery/p/ZT1056698X
Add to quotation
View all Silver Oxide Batteries
Description
392/384
Tags:
#BulkDiscount
#ClearanceProduct
Specifications
Specifications for Single D392 Silver Oxide Electronic Battery
Battery Size
D392
Voltage
1.5V
Pack Quantity
1
MFR Part No.
392/384
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome