Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Batteries & Chargers
Silver Oxide Batteries
SR44B Silver Oxide Battery (Pack-1)
By Panasonic
Order Code:
ZT1056701X
£2.69
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£2.69
0%
10 - 19
£2.58
4%
20 - 49
£2.47
8%
50 - 99
£2.37
12%
100 +
£2.26
16%
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
2.69
https://www.zoro.co.uk/shop/computers-and-electronics/silver-oxide-batteries/sr44b-silver-oxide-battery-pack-1/p/ZT1056701X
Add to quotation
Schedule an order and save 5%
View all Silver Oxide Batteries
Description
Specialist Batteries
Tags:
#BulkDiscount
Specifications
Specifications for SR44B Silver Oxide Battery (Pack-1)
MFR Part No.
SR-44L/1BP
Voltage
1.5V
Pack Quantity
1
Battery Size
SR44B
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome