Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Software & Services
Software
1U Cma for Easy Install Rail KI 9439QYA
By HPE
Order Code:
ZT1684217S
£27.99
each
Inc VAT (20%)
£167.94 minimum order value
6
Add to basket
Minimum order quantity: 6.
Get it by
Wed, 15th Jan
In Stock
GBP
167.94
https://www.zoro.co.uk/shop/computers-and-electronics/software/1u-cma-for-easy-install-rail-ki-9439qya/p/ZT1684217S
Add to quotation
View all Software
Description
1U Cma For Easy Install Rail Ki 734811-B21
Specifications
Specifications for 1U Cma for Easy Install Rail KI 9439QYA
Depth
530mm
Height
254mm
Width
63.5mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome