Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Software & Services
Software
1U GEN10 Sff Easy Install
By HPE
Order Code:
ZT1566704S
£49.99
each
Inc VAT (20%)
£99.98 minimum order value
Quantity
Price
Discount
1 - 4
£49.99
0%
5 - 9
£47.49
5%
10 +
£44.99
10%
2
Add to basket
Minimum order quantity: 2.
Get it by
Tue, 17th Dec
In Stock
GBP
99.98
https://www.zoro.co.uk/shop/computers-and-electronics/software/1u-gen10-sff-easy-install/p/ZT1566704S
Add to quotation
View all Software
Description
1u Gen10 Sff Easy Install Rail Kit
Tags:
#BulkDiscount
Specifications
Specifications for 1U GEN10 Sff Easy Install
Depth
698.5mm
Height
44.5mm
Width
12.7mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome