1ft Slim 3.5mm Stereo Audio Black Cable

Order Code: ZT5354252S

£8.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.290%
5 - 9£7.964%
10 - 19£7.638%
20 - 49£7.3012%
50 +£6.9616%


Description

This 1-foot 3.5mm Slim Stereo Audio Cable is the perfect solution for portable audio devices (iPod, iPhone, MP3 Players) , featuring a slim connector moulding that fits easily into a 3.5mm headphone jack, even if the iPod/iPhone/MP3 player is in a protective case.

Specifications for 1ft Slim 3.5mm Stereo Audio Black Cable
  • Weight
    7g
  • Cable Length
    300mm
  • Colour
    Black
  • Product Type
    Audio Cables
    External Computer Cables