Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Audio
Stereo & Optical Audio Cables
3 ft Slim 3.5mm Stereo Audio Cable - M/M
By StarTech.com
Order Code:
ZT1090168S
£6.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£6.99
0%
5 - 9
£6.71
4%
10 - 19
£6.43
8%
20 - 49
£6.15
12%
50 +
£5.87
16%
1
Add to basket
Get it by
Tue, 14th Jan
In Stock
GBP
6.99
https://www.zoro.co.uk/shop/computers-and-electronics/stereo-and-optical-audio-cables/3-ft-slim-3-5mm-stereo-audio-cable-m-m/p/ZT1090168S
Add to quotation
View all Stereo & Optical Audio Cables
Description
3 ft Slim 3.5mm Stereo Audio Cable - M/M
Tags:
#BulkDiscount
Specifications
Specifications for 3 ft Slim 3.5mm Stereo Audio Cable - M/M
Length
945mm
Colour
Black
Width
5mm
Height
6.8mm
Weight
14kg
Power Type
Pass Thru-Safe Volt
MFR Part No.
MU3MMS
Cable Length
0.91m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome