0
1
2

Female dc to Twin Cable to 5.5 x 2.1mm DC Power Plug for CCTV Black - Pack of 5

Order Code: ZT4190716S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 +£8.7912%


Description

Maplin Female DC to Twin Cable to 5.5 x 2.1mm DC Power Plug for CCTV - Black, Pack of 5
MAPLIN SKU: MAP690 Barcode: 5055189040113 MPN: 096PAM

Features
CCTV and LED Twin Cable to 5.5 x 2.1mm Female DC Power Plug
5 Pack
To send/receive power through CCTV RG59+2 Shotgun or Network cable
Easy screwdown application
Power any CCTV camera with a 2.1mm DC adapter
This screw down DC adaptor will allow you to run twin-cable DC power to your existing DC-tip 2.1mm power input. The Maplin Female DC to Twin Cable to 5.5 x 2.1mm DC Power Plug is a simple to use, screw down twin-cable adaptor used for allowing twin-cable DC power to be used with existing CCTV cameras that may use the common 2.1mm DC connector input. Simply screw down the cables directly to the mount posts and your ready to feed DC power to your device, including that of other common DC-only devices. With a power range of 12V-36V DC and an approximate overall diameter of 5.5 x 2.1mm, it features high-conductivity metal with a robust, plastic outer construction.

See full description
Specifications for Female dc to Twin Cable to 5.5 x 2.1mm DC Power Plug for CCTV Black - Pack of 5
  • Pack Quantity
    5
  • Product Type
    DC Power Plug
  • Colour
    Black
  • Diameter
    5.5 x 2.1mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome