StarTech 1m Slim 3.5mm Extension Audio Cable

StarTech 1m Slim 3.5mm Extension Audio Cable

Order Code: ZT1537523S

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%


Description

StarTech 1m Slim 3.5mm Extension Audio Cable The MU1MMFS 3.5mm headphone extension cable (1m) features a 3.5mm (1/8î TRS) male audio connector on one end and a 3.5mm (1/8î TRS) female audio connector on the other, making it easy to extend the reach of your headphones between your iPhoneÆ, MP3 player or other mobile audio devices and your stereo system.
To ensure long-lasting performance, this high quality headphone extension cord features moulded PVC strain relief at each of the 1/8î TRS connectors , which prevents the cable termination points from bending at sharp angles, in turn reducing the risk of cable damage.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for StarTech 1m Slim 3.5mm Extension Audio Cable
  • Weight
    14g
  • Cable Length
    1m
  • MFR Part No.
    8STMU1MMFS
  • Colour
    Black
  • Type
    External Computer Cables
  • Warranty
    Lifetime Limited Warranty
  • Connection Type
    3.5mm Mini-Jack (Male) to 3.5mm Mini-Jack (Female)
  • Form
    Audio Cables
  • Material
    Aluminium, PVC
  • Cable Jacket
    PVC