StarTech Slim Stereo Splitter M to 2x F Cable

Order Code: ZT1537734S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 - 49£8.7912%
50 +£8.3916%


Description

StarTech Slim Stereo Splitter M to 2x F Cable The MUY1MFFS Slim 3. 5mm Stereo Splitter Cable/Y-cable features one 3. 5mm male and two 3. 5mm female audio connectors, splitting a single headphone jack into two. A practical, cost-effective audio solution, the 3. 5mm stereo splitter cable features slim connector molding that fits easily into a 3. 5mm headphone jack, even if the iPod�/iPhone�/iPad�/MP3 player is in a protective case. The 3. 5mm audio splitter/Y-cable is backed by StarTech. com's Lifetime warranty.

See full description
Specifications for StarTech Slim Stereo Splitter M to 2x F Cable
  • Connection
    3.5mm Male to 2 x 3.5mm Female
  • Weight
    11g
  • Colour
    Black
  • Form
    AV Adapter
  • Type
    AV Cables

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome