XLR Female Connector To 1/4" 6.35mm 2 Pole Jack Plug Cable - Black, 3m

Order Code: ZT3291776S

£13.29 Inc VAT (20%)
£14.9911% off
QuantityPriceDiscount
1 - 4£13.290%
5 - 9£12.764%
10 - 19£12.238%
20 +£11.7012%


Description

The ProSound XLR Female Connector to 1/4" 6.35mm 2 Pole Jack Plug Cable is the perfect XLR to 1/4 mono jack cable for any musician or DJ, with heavy-duty cable and connector construction and full signal shielding, great for stage, studio or home use. Commonly used to connect microphones to mixers with 1/4" jack connectors. Please note that has a Mono jack and will carry sound through one channel only.

Specifications for XLR Female Connector To 1/4" 6.35mm 2 Pole Jack Plug Cable - Black, 3m
  • Colour
    Black
  • Length
    3m