12.5 Inch Touch Laptop Privacy Screen

Order Code: ZT4972742S

£45.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£45.990%
5 +£44.154%


Description

This Laptop Privacy Screen is designed to work with laptops with a 12.5-inch 16:9 display.<br><br>This privacy filter is a convenient and cost-effective solution to protect confidential data from unwanted viewers. The privacy shield darkens your computer's screen from the side while providing a clear viewing angle of 60 degrees (+/- 30 degrees from centre) to the user.<br><br>The feature enables you to quickly flip-up the privacy filter to share contents without uninstalling the filter. Your computer touch responsiveness is preserved by the ultrathin yet robust security shield, enabling seamless use. The privacy shield has a light transmittance of 60% providing optimal screen brightness and enhanced levels of privacy.<br><br>Install the privacy screen protector using the included adhesive strips or flip-up tabs. This unit is designed for use with displays that have raised bezels.<br><br>Reduce eye strain and improve visual comfort by reducing blue light exposure. The 12.5-inch laptop screen filter blocks up to 51% of the blue light emitted from the display. Digital eye strain can lead to symptoms like headaches, dry eyes, and blurred vision.

See full description
Specifications for 12.5 Inch Touch Laptop Privacy Screen
  • Colour
    Black
  • Weight
    100g
  • Material
    Plastic
  • Privacy Filter
    Yes
  • Product Type
    Screen Filters
  • Screen Size
    12.5in
  • Frameless
    Yes
  • For Device Type
    Laptop 12.5in
  • Anti-Glare
    Yes
  • Aspect Ratio
    16:09

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome