Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Phones & Tablets
Tablet Accessories
15.6in 16 9 Laptop Touch Privacy Screen
By Startech
Order Code:
ZT4972896S
£49.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£49.99
0%
5 +
£47.49
5%
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
49.99
https://www.zoro.co.uk/shop/computers-and-electronics/tablet-accessories/15-6in-16-9-laptop-touch-privacy-screen/p/ZT4972896S
Add to quotation
View all Tablet Accessories
Description
StarTech.com 15.6 Inch 16:9 Laptop Touch Privacy Screen
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 15.6in 16 9 Laptop Touch Privacy Screen
Product Type
Screen Filters
Privacy Filter
Yes
Aspect Ratio
16:9
Weight
100g
Screen Size
15.6in
Anti-Glare
Yes
Colour
Black
Material
Plastic
Frameless
Yes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome