Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Phones & Tablets
Tablet Cases
10.9in iPad 10th Gen Rugged Tablet Case
By Tech Air
Order Code:
ZT3528045S
£43.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£43.99
0%
5 - 9
£41.79
5%
10 +
£39.59
10%
1
Add to basket
Get it by
Thu, 28th Nov
In Stock
GBP
43.99
https://www.zoro.co.uk/shop/computers-and-electronics/tablet-cases/10-9in-ipad-10th-gen-rugged-tablet-case/p/ZT3528045S
Add to quotation
View all Tablet Cases
Description
Tech Air 10.9 Inch Apple iPad 10th Generation Rugged Tablet Case
Tags:
#BulkDiscount
Specifications
Specifications for 10.9in iPad 10th Gen Rugged Tablet Case
Type
Tablet Cases
Material
Silicone/Polycarbonate
Colour
Black
With Keyboard
No
Weight
410g
Model Specific
iPad 10.9 (10th Gen)
Brand Compatibility
Apple
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome