Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Phones & Tablets
Tablet Cases
Air Samsung Galaxy Tab A9 8.7 Inch Rugged Tablet Case
By Tech
Order Code:
ZT4188817S
£31.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
31.99
https://www.zoro.co.uk/shop/computers-and-electronics/tablet-cases/air-samsung-galaxy-tab-a9-8-7-inch-rugged-tablet-case/p/ZT4188817S
Add to quotation
View all Tablet Cases
Description
Tech Air Samsung Galaxy Tab A9 8.7 Inch Rugged Tablet Case TAXSGA036
Specifications
Technical Information
Specifications for Air Samsung Galaxy Tab A9 8.7 Inch Rugged Tablet Case
Type
Laptop Cases
Weight
270g
Colour
Black
Material
Polycarbonate/Silicone
Notebook Size
Samsung Tab A9
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome