Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Phones & Tablets
Tablet Cases
Air Samsung Galaxy Tab A9 Plus 11 Inch Rugged Tablet Case
By Tech
Order Code:
ZT4188837S
£39.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£39.99
0%
5 - 9
£37.99
5%
10 +
£35.99
10%
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
39.99
https://www.zoro.co.uk/shop/computers-and-electronics/tablet-cases/air-samsung-galaxy-tab-a9-plus-11-inch-rugged-tablet-case/p/ZT4188837S
Add to quotation
View all Tablet Cases
Description
Tech Air Samsung Galaxy Tab A9 Plus 11 Inch Rugged Tablet Case TAXSGA037
Tags:
#BulkDiscount
Specifications
Specifications for Air Samsung Galaxy Tab A9 Plus 11 Inch Rugged Tablet Case
Type
Laptop Cases
Material
Polycarbonate/Silicone
Colour
Black
Weight
390g
Notebook Size
Samsung Tab A9+
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome