0
1
2

Blue Line 13 Inch Chromebook Tablet Briefcase 3315

Order Code: ZT1548543S

£20.99 Inc VAT (20%)


Description

This stylish and professional Chromebook iPad/tablet briefcase from Monolith features a padded pocket for protection of your iPad or tablet measuring up to 13 inches. Including comfortable padded handles, the briefcase is a modern design supplied in black with blue ascents and blue lining. Made from recycled plastic bottles, this briefcase is environmentally friendly.
Stylish modern 13 inch Chromebook tablet briefcase
Sleek, slim design
Environmentally friendly - made from recycled plastic bottles
Suitable for protection and transportation of iPad/tablet
Padded handles for comfortable carrying
Stylish modern black design with blue acsents and blue lining

See full description
Specifications for Blue Line 13 Inch Chromebook Tablet Briefcase 3315
  • Weight
    0.3291kg
  • MFR Part No.
    HM03429
  • Product Type
    Briefcase
  • Colour
    Black
  • Material
    Recycled Plastic Bottles