CP5724S Notebook Case 39.6 cm (15.6") Backpack Black

Order Code: ZT3441315S

£36.99 Inc VAT (20%)


Description

DELL CP5724S. Case type: Backpack, Maximum screen size: 39.6 cm (15.6") , Number of front pockets: 1, Carrying handle (s) , Shoulder strap. Weight: 590 g. Surface coloration: Monochromatic

Specifications for CP5724S Notebook Case 39.6 cm (15.6") Backpack Black
  • Weight
    590g