Ecoloop Pro Briefcase - DELL-CC5623

Order Code: ZT3441108S

£42.99 Inc VAT (20%)
£49.9914% off


Description

DELL EcoLoop Pro Briefcase. Case type: Sleeve case, Maximum screen size: 38.1 cm (15") , Interior material: EVA (Ethylene Vinyl Acetate) , Carrying handle (s) , Shoulder strap. Weight: 620 g

Specifications for Ecoloop Pro Briefcase - DELL-CC5623
  • Weight
    620g