Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Phones & Tablets
Tablet Cases
IPad 10.2in Rugged Tablet Case Black
By Tech Air
Order Code:
ZT3527978S
£37.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£37.99
0%
5 +
£35.33
7%
1
Add to basket
Get it by
Thu, 28th Nov
In Stock
GBP
37.99
https://www.zoro.co.uk/shop/computers-and-electronics/tablet-cases/ipad-10-2in-rugged-tablet-case-black/p/ZT3527978S
Add to quotation
View all Tablet Cases
Description
Tech Air iPad 10.2 Inch Rugged Tablet Case Black
Tags:
#BulkDiscount
Specifications
Specifications for IPad 10.2in Rugged Tablet Case Black
Material
Silicone/Polycarbonate
Colour
Black
With Keyboard
No
Weight
390g
Type
Tablet Cases
Brand Compatibility
Apple
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome