ProTech iPad 10.9" 10th Gen Black Case

Order Code: ZT4792509S

£49.99 Inc VAT (20%)


Description

Mobilis ProTech Reinforced Apple iPad 10.9 Inch 10th Generation Black Tablet Case with Kickstand and Handstrap

Specifications for ProTech iPad 10.9" 10th Gen Black Case
  • Type
    Tablet Cases
  • Model Specific
    iPad 10.9in (10th gen)
  • Colour
    Black
  • Brand Compatibility
    Apple
  • Environment Support
    100% Recylable
  • Recycled Product
    30% Recycled Materials

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome