Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Phones & Tablets
Tablet Cases
Resist Pack Tab M10 Plus G2 Tab K10 Case
By Mobilis
Order Code:
ZT4792379S
£91.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
91.99
https://www.zoro.co.uk/shop/computers-and-electronics/tablet-cases/resist-pack-tab-m10-plus-g2-tab-k10-case/p/ZT4792379S
Add to quotation
View all Tablet Cases
Description
Mobilis Resist Pack Rugged Protective Lenovo Tab M10 Plus 2nd Gen and Tab K10 Black Tablet Case
Specifications
Technical Information
Specifications for Resist Pack Tab M10 Plus G2 Tab K10 Case
Type
Tablet Cases
Colour
Black
Material
Polyester
Brand Compatibility
Lenovo
Model Specific
Lenovo Tab M10 Plus
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome